Shop All Pipe Wrenches
Gedore
24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench
Mfr # 225 24
Zoro # G7378939
original price:
$122.93
12% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 2 1/2 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 225 24
- Zoro # G7378939
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 2 1/2 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Jaw Material | Alloy Steel |
Features | Hot-Drop Forged; Forged Parts Tempered; Self-Gripping by Teeth Offset Against Direction of Rotation; Gedore Special Hardened and Tempered Steel |
Handle Type | I-Beam |
Insulated | No |
Tether Style | Tether Capable |
Finish | Chrome |
Corrosion Resistant | No |
Non-Magnetic | No |
Adjustment Type | Groove |
Jaw Texture | Serrated |
Adjustable | Manual |
Description
Straight Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 2 1/2 in, Serrated, Overall Length 24 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER11, 9/64in (E11-009)
- ZEP Drain Maintainer, 40 lb., Drum, Powder (167034)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- CARCO Marking Ink, Pigment, Green, 15 to 20 min (F-224-31 GREEN)
- GEDORE 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (225 10)
- GEDORE 12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench (225 12)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- GEDORE Basin Wrench, 260mm (316500)
- GEDORE 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (227 24)
- GEDORE 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (227 8)
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 8" (57580)
- Gedore Wrenches