Shop All Pipe Wrenches
Gedore
23 in L 2 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 175 2
Zoro # G7414429
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 2 in
- Handle Material Alloy Steel
- Nonsparking No
- Jaw Material Alloy Steel
- Features Acc. to DIN 5234 Form A; Especially Sturdy Type for Heavy Use; Head Angled 85 Degrees; Drop Forged; Tempered, Teeth Additionally Hardened; Self-Gripping by Teeth Offset Against Direction of Rotation; Roller Secured Against Loss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 175 2
- Zoro # G7414429
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 23 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Alloy Steel |
Nonsparking | No |
Jaw Material | Alloy Steel |
Features | Acc. to DIN 5234 Form A; Especially Sturdy Type for Heavy Use; Head Angled 85 Degrees; Drop Forged; Tempered, Teeth Additionally Hardened; Self-Gripping by Teeth Offset Against Direction of Rotation; Roller Secured Against Loss |
Handle Type | Plier-Type |
Jaw Texture | Serrated |
Adjustable | Manual |
Insulated | No |
Non-Magnetic | No |
Adjustment Type | Groove |
Corrosion Resistant | No |
Tether Style | Tether Capable |
Finish | Chrome |
Description
Swedish Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 2 in, Serrated, Overall Length 23 in, Plier-Type, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E.T. TOOLS Halligan Bar, w/Black 36 in Handle, Forg (HBB-36)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (22637)
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- GEDORE 17 in L 1 1/2 in Cap. Alloy Steel Swedish Pipe Wrench (175 1.1/2)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- GEDORE 12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench (225 12)
- GEDORE 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 10)
- GEDORE 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 36)
- GEDORE Basin Wrench, 260mm (316500)
- SATA Heavy Duty Pipe Wrench 8in (ST70812ST)
- Gedore Wrenches