Shop All Wire Strippers & Crimpers
Gedore
220mm Crimp Wrench for Cable Lugs 26 to 6 AWG
Mfr # 8157
Zoro # G9064049
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26 to 6 AWG
- Overall Length 220mm
- Material Special Steel
- Features Easy to Handle; Releasable Positive Locking; Kind to Hands Formed Handles
- Application For Non-Insulated Contacts with Closed Crimping Sleeve (W Pressing) Up to 16 mm2/AWG 6 and Tubular Cable Lugs Up to 10 mm2/AWG 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8157
- Zoro # G9064049
- UPC # 04010886939215
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 220mm |
Details
Capacity | 26 to 6 AWG |
Material | Special Steel |
Features | Easy to Handle; Releasable Positive Locking; Kind to Hands Formed Handles |
Application | For Non-Insulated Contacts with Closed Crimping Sleeve (W Pressing) Up to 16 mm2/AWG 6 and Tubular Cable Lugs Up to 10 mm2/AWG 6 |
Insulated / Uninsulated | Uninsulated |
Item | Crimp Wrench for Cable Lugs |
Finish | Gun Metal |
Description
Crimp Wrench for Cable Lugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Rnd. File, Half Rnd., 6inL, Nat. (73318000)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/32" (80211)
- ZORO SELECT Vibration Isolator, 7 Lb Max, 8-32, Thread Length: 1/2 in (2NPE1)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (525472)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- PALADIN TOOLS Crimper 1300 Non-Insulated Awg 22-12 (PA1306)
- DEWALT Cable Stripper Kit, 20 V w/ BONUS BATTERY (DCE151TD1/DCB205)
- C.K TOOLS C. K Tools 430004 Kabifix Cable Stripper/Plastic Tube Cutter (430004)
- KLEIN TOOLS 6-1/4" Dual-Wire Stripper/Cutter 10, 12, 14 AWG (11048)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Professional Heavy Duty Ethernet Crimp Tool (FWT100054C)
- WILLIAMS 8-1/4" Front End Strip-Cut/Crimper 10 to 22 AWG (23503)
- Gedore Wire Strippers & Crimpers