Shop All Bar Clamps
Gedore
200mm Tommy Bar, 10mm Dia.
Mfr # 26 D 10
Zoro # G9056577
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 197mm
- Width Dia: 10mm
- Type Tommy Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 26 D 10
- Zoro # G9056577
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Length | 197mm |
Width | Dia: 10mm |
Details
Item | Tommy Bar |
Type | Tommy Bar |
Description
Tommy Bar,200mm,d 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- TITAN IMP SKT WOBBLE ADAPTER 3PC SET 6" (TL49006)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/4x3/4x3x5-1/4 (C41904)
- DIABLO SPEEDemon Self Feed Bit, 2-1/8" dia. (DSF2125)
- GEDORE 190mm Stepped Tommy Bar (26 RS 1)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.012+2K)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL24)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964718)
- JORGENSEN Bar Clamp, 600 lb, 12 in Max Opening Size, 212 in D Throat, Steel Body (3712)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83149)
- Gedore Clamps