Shop All Bar Clamps
Gedore
190mm Stepped Tommy Bar
Mfr # 26 RS 1
Zoro # G9057100
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 190mm
- Width Dia: 5mm, 6mm
- Type Stepped Tommy Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 26 RS 1
- Zoro # G9057100
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Length | 190mm |
Width | Dia: 5mm, 6mm |
Details
Type | Stepped Tommy Bar |
Item | Tommy Bar |
Description
Stepped Tommy Bar,190mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- HHIP 8" D1-5 3 Jaw Camlock Lathe Chuck (3900-4609)
- CLIPLIGHT MANUFACTURING CO REPLACEMENT CORD 25 FT (CU410178)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- BESSEY Jaw Protectors 2 PK (KR-JP)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK30)
- BESSEY BESSEY 013-MGC-2 Ground Clamp 800A Magn (013-MGC-2)
- BESSEY 36 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.536+2K)
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS16K)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- Gedore Clamps