Shop All Sockets
Gedore
1895mm Hex Drive, 14mm Metric Socket, 6 Points
Mfr # 19 SK 14
Zoro # G8494287
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 18.95mm Hex
- Socket Type Hexagon, Short Pattern
- SAE or Metric Metric
- Number of Points 6
- Overall Length 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 18.95mm Hex |
Overall Length | 25mm |
Size | 14mm |
Details
Socket Type | Hexagon, Short Pattern |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Steel 42CrMo4 |
Finish | Chrome plated |
Item | Socket |
Description
Socket,1/2 In.,Short 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5830)
- STARRETT 25/8" Diamond Grit Hole Saw (KD0258-N)
- JET Band Saw, 10" Round, 230/460V AC V, 3 hp HP (414477)
- IGAGING 24" 4 Piece Precision Combination Square Set - 34-224-4 (34-224-4)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- GEDORE Socket Wrench, 8mm (25 V 8)
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- GEDORE L-Handle, 3/8" (3081)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT29)
- Gedore Sockets & Ratchets