Shop All Bar Clamps
Gedore
180mm Tommy Bar, 8mm Dia.
Mfr # 26 D 8
Zoro # G9056507
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 177mm
- Width Dia: 8mm
- Type Tommy Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 26 D 8
- Zoro # G9056507
- Country of Origin Germany
- Category Bar Clamps
Dimensions
Length | 177mm |
Width | Dia: 8mm |
Details
Item | Tommy Bar |
Type | Tommy Bar |
Description
Tommy Bar,180mm,d 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 29/64"" COBALT (3016129)
- PROTO 1" Drive, 2 1/4 in dia SAE Socket, 6, 8 Points (J10000R2)
- ERGODYNE Bag/Tote, Wheeled Gear Bag, Red, 1000D Nylon, Double Coated (GB5005W)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MHASD)
- GEDORE 190mm Stepped Tommy Bar (26 RS 1)
- BESSEY 10 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800L-12)
- BESSEY 2 1/8 in Seaming Clamp, Wood Handle and (PS55)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL50)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-12)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader (39182)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- Gedore Clamps