Shop All Pipe Wrenches
Gedore
18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 227 18
Zoro # G7378948
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 2 1/2 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 227 18
- Zoro # G7378948
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 2 1/2 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Features | Teeth Offset Against Direction of Rotation, Induction-Hardened; Gedore Special Hardened and Tempered Steel, Ground |
Adjustable | Manual |
Adjustment Type | Groove |
Finish | Chrome |
Jaw Texture | Serrated |
Insulated | No |
Non-Magnetic | No |
Tether Style | Tether Capable |
Corrosion Resistant | No |
Description
Straight Pipe Wrench, Cast Iron, Chrome, Jaw Capacity 2 1/2 in, Serrated, Overall Length 18 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ATOMIC 16 ft L X 125 in W Compact Tape Measure (DWHT38116S)
- DEVILBISS Cable DraIn Valve (N286039)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension, GSUSP-BLK (GSUSP-BLK)
- PORTAMATE All Steel Folding SawHorse Pair (PM-3300T)
- GEDORE 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (227 24)
- GEDORE 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (227 14)
- GEDORE 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 10)
- GEDORE 11 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench (175 1)
- GEDORE Basin Wrench, 260mm (316500)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- URREA 18" L 2-1/2" Cap. Iron Ductile Pipe Wrench (818UI)
- Gedore Pipe Wrenches