Shop All Pipe Wrenches
Gedore
17 in L 1 1/2 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 175 1.1/2
Zoro # G7415199
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 1/2 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 175 1.1/2
- Zoro # G7415199
- UPC # 04010886643747
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 17 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Jaw Material | Alloy Steel |
Handle Type | Plier-Type |
Features | Acc. to DIN 5234 Form A; Especially Sturdy Type for Heavy Use; Head Angled 85 Degrees; Drop Forged; Tempered, Teeth Additionally Hardened; Self-Gripping by Teeth Offset Against Direction of Rotation; Roller Secured Against Loss |
Finish | Chrome |
Non-Magnetic | No |
Adjustable | Manual |
Corrosion Resistant | No |
Insulated | No |
Jaw Texture | Serrated |
Adjustment Type | Groove |
Tether Style | Tether Capable |
Description
Swedish Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 1 1/2 in, Serrated, Overall Length 17 in, Plier-Type, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, 14mm, Hex, 6" (43684)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20585156R)
- DRILL AMERICA 5MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0504)
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (212105)
- GEDORE 11 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench (175 1)
- GEDORE 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 18)
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 24)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- GEDORE Basin Wrench, 260mm (316500)
- WILLIAMS 24" L 3-3/4" Cap. Aluminum Pipe Wrench, 24", Aluminum Heavy Duty (13510)
- Gedore Pipe Wrenches