Shop All Impact Sockets
Gedore
1/4" Square Drive Impact Socket Gun Metal
Mfr # K 20 8
Zoro # G8759718
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 23mm
- Material Gedore Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # K 20 8
- Zoro # G8759718
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 23mm |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Special Steel |
Item | Impact Socket |
Finish | Gun Metal |
Socket Type | Hexagon Impact |
Category Type | Impact Socket |
Description
Impact Socket,1/4 In.,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Triangle Single Cut Double Extra Slim Taper File - Carded (21874NN)
- KD TOOLS Standard Extension 3/8" Dr, 1-1/2" L, Full Polished Chrome (81240)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- GEARWRENCH 4 Piece 72-Tooth 12 Point Reversible Half Moon Double Box Ratcheting SAE Wrench Set (9840D)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID23019)
- DYNAMIC Tools 1" X 1" Drive, 6 Point Standard Length, Impact Socket (D025332)
- PROTO 1 1/2 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (J15048)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- WESTWARD 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (21WK97)
- Gedore Impact Sockets