Shop All Sockets
Gedore
1/4" Square Drive, 9/16" SAE Socket, 12 Points
Mfr # D 20 9/16AF
Zoro # G8496682
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Bi-Hexagon UD Profile
- SAE or Metric SAE
- Number of Points 12
- Overall Length 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 25mm |
Size | 9/16" |
Details
Socket Type | Bi-Hexagon UD Profile |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,1/4 In.,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Black500B-R-20)
- KRAFT TOOL Caulking Trowel w/Wood, 6-5/8" x 1/4 (BL762)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- GEDORE Socket Wrench, 12mm (25 V 12)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- Gedore Sockets & Ratchets