Shop All Sockets
Gedore
1/4" Square Drive, 7/16" SAE Socket, 12 Points
Mfr # D 20 7/16AF
Zoro # G8496667
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Bi-Hexagon UD Profile
- SAE or Metric SAE
- Number of Points 12
- Overall Length 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 25mm |
Size | 7/16" |
Details
Socket Type | Bi-Hexagon UD Profile |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,1/4 In.,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YP87)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Black Oxide Finish (J5250XLBL)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- KO-KEN Socket 9mm Surface 55mm 3/8 Sq. Drive (3310M-9)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- PERFORMANCE TOOL 3/8 In Dr. Socket 8Mm, W38208 (W38208)
- Gedore Sockets