Shop All Sockets
Gedore
1/4" Square Drive, 5/16" SAE Socket, 6 Points
Mfr # 20 L 5/16AF
Zoro # G8496533
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Hexagon, Long Pattern
- SAE or Metric SAE
- Number of Points 6
- Overall Length 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 50mm |
Size | 5/16" |
Details
Socket Type | Hexagon, Long Pattern |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Chrome plated |
Item | Socket |
Description
Socket,1/4 In.,Long 5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/2 (C17094)
- KLEIN TOOLS Locknut Wrench 3-Piece Set (50900R)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE Double Ended Socket Wrench, 17mm (25 PK 17)
- GEDORE Socket Wrench, 8mm (25 V 8)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- CTA MANUFACTURING SKT 1/2" DR RACK -METRIC (CTA9755)
- Gedore Sockets & Ratchets