Shop All Sockets
Gedore
1/4" Square Drive, 5/16" SAE Socket, 6 Points
Mfr # 20 5/16AF
Zoro # G8496448
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Hexagon
- SAE or Metric SAE
- Number of Points 6
- Overall Length 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 25mm |
Size | 5/16" |
Details
Socket Type | Hexagon |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Hexagon Socket |
Description
Socket,1/4 In.,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT206)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X40)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- WILLIAMS 1/2" Drive Socket Set (WSS-15RC)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- GEDORE 1/2" Square Drive, 7/16" SAE Socket, 12 Points (D 19 7/16AF)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- TEKTON 3/8 Inch Drive x 12 mm Universal Joint Socket (SHD18112)
- Gedore Sockets