Shop All Sockets
Gedore
1/4" Square Drive, 13/32" SAE Socket, 12 Points
Mfr # D 20 13/32AF
Zoro # G8759471
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Bi-Hexagon UD Profile
- SAE or Metric SAE
- Number of Points 12
- Overall Length 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 25mm |
Size | 13/32" |
Details
Socket Type | Bi-Hexagon UD Profile |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,1/4 In.,13/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m11x1 Carbon Steel Hex Die (DWTSMH11X1)
- HUSQVARNA DECOMPRESSION VALVE K970II (584912201)
- M.A. FORD Twister Micro-Tuff Drill, 2.15Mm (305M0215AM)
- DRILL AMERICA 1/2"-20 Carbon Steel Hex Rethreading Die (DWTHX1220)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- GEDORE Double Ended Socket Wrench, 17mm (25 PK 17)
- GEDORE Socket Wrench, 8mm (25 V 8)
- PROTO Skt Drvr, Steel, Chrome, DrvSz 1/2 in (J5480AG)
- Gedore Sockets