Shop All Sockets
Gedore
1/4" Square Drive, 10mm Metric Socket, 6 Points
Mfr # 20 L 10
Zoro # G8496481
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Hexagon, Long Pattern
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 50mm |
Size | 10mm |
Details
Socket Type | Hexagon, Long Pattern |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Chrome plated |
Item | Socket |
Description
Socket,1/4 In.,Long 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12X20 Zinc, Black Satin, Comp: Steel (K0116.4121X20)
- PRIMEFIT OSHA Lever Style Blow Gun, 4PK (BG1001-4)
- CHANNELLOCK 9-1/2" Cable Cutter, Shear Cut (911)
- KETT TOOL Spindle Wrench 149-6 (149-6)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GEDORE 1/2" Square Drive, 7/16" SAE Socket, 12 Points (D 19 7/16AF)
- URREA 1/4"drive, 1/4 in, 6 point SAE flex socket (4771X)
- Gedore Sockets & Ratchets