Shop All Socket Sets
Gedore
1/4" Drive Socket Set, Torx(R), Metric, 35 pcs
Mfr # 1500 CT1-20
Zoro # G8768827
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Torx(R), Metric
- SAE or Metric SAE, Metric
- Number of Pieces 35
- Includes (10) 1/4" Socket Hex: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (5) 1/4" Screwdriver Bit Socket Hex: 3mm, 4mm, 5mm, 6mm, 8mm; (9)1/4" Screwdriver Bit Socket: T8, T9, T10, T15, T20, T25, T27, T30, T40; (6) 1/4" Socket: E4, E5, E6, E7, E8, E10; (1) 1/4" Sliding T-Bar; (1) 1/4" Extension; (1) 1/4" Universal Joint; (1) 1/4" Square Plug-In Handle; (1) 2C Handle 1/4" Reversible Ratchet
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1500 CT1-20
- Zoro # G8768827
- Country of Origin Germany
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Torx(R), Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 35 |
Includes | (10) 1/4" Socket Hex: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (5) 1/4" Screwdriver Bit Socket Hex: 3mm, 4mm, 5mm, 6mm, 8mm; (9)1/4" Screwdriver Bit Socket: T8, T9, T10, T15, T20, T25, T27, T30, T40; (6) 1/4" Socket: E4, E5, E6, E7, E8, E10; (1) 1/4" Sliding T-Bar; (1) 1/4" Extension; (1) 1/4" Universal Joint; (1) 1/4" Square Plug-In Handle; (1) 2C Handle 1/4" Reversible Ratchet |
Item | Socket Set |
Description
Socket Set,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pulling Attachment, 1-1/2in to 7in, 5/8 in (1151)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- OLFA OLFA GSR-2 30MM Stainless Steel Scraper (1141513)
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- GEDORE Socket Sets 1/4 in (3300004)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- APEX TOOL GROUP 1/2" Drive SAE, 15 pcs (80731)
- DYNAMIC Tools 3/8" Drive 35Pcs 6 Point, Std/Deep Metric Socket Set, 6mm - 20mm (D010011)
- Gedore Sockets & Ratchets