Shop All Hand Ratchets
Gedore
1/4" Drive Ratchet, Reversible, 1/4", 127mm, Chrome
Mfr # 2093 U-20
Zoro # G8500410
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Reversing Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2093 U-20
- Zoro # G8500410
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 127mm |
Details
Item | Ratchet,Reversible,1/4",127mm |
Reversing | Yes |
Finish | Chrome |
Description
Ratchet,Reversible,1/4 In.,127mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L (42590)
- J.W. WINCO GN822.8-5-6-C Mini Indexing Plunger (822.8-5-6-C)
- SIMONDS Extra Slim Taper Saw File, Single (73550500)
- NUPLA Dead Blow Hammer, 48 oz., 14-1/4" (6894099)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- POWERBUILT 4Pc Long Reach Flex-Head Pro Ratchet Set (240238)
- Gedore Hand Ratchets