Shop All Hand Ratchets
Gedore
1/4" Drive Ratchet Handle, Coupler 1/4" 129mm, Chrome
Mfr # 2093 Z-94
Zoro # G8500392
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 129mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 2093 Z-94
- Zoro # G8500392
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 129mm |
Details
Item | Ratchet Handle,Coupler 1/4" 129mm |
Finish | Chrome |
Description
Ratchet Handle,Coupler 1/4 In. 129mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719MT)
- WESTWARD 7 in Wire Stripper 8 to 22 AWG (1YMZ8)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- BUCKET BOSS Roll Up Tool Bag, Wrench Roll, Brown, Canvas, 25 Pockets (70004)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- KO-KEN Push and Pull Ratchet 13mm 6 Point 301mm (154M-13)
- Gedore Sockets & Ratchets