Shop All Hand Ratchets
Gedore
1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm
Mfr # 2093 U-3 T
Zoro # G8500438
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 140mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 2093 U-3 T
- Zoro # G8500438
- UPC # 04010886852088
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 140mm |
Details
Item | Ratchet,T-Handle,1/4",140mm |
Description
Ratchet,T-Handle,1/4 In.,140mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 12 mm M12 Stubby XZN Triple Square Bit Socket (CP30357)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- CMT Roundover Bit, 1/4-Inch Shank, 1/8-Inch Radius, Carbide-Tipped (838.190.11)
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 3-3/4" (DWDSP7/32)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 18" (59157)
- Gedore Sockets & Ratchets