Shop All Impact Sockets
Gedore
1/2" Square Drive Impact Socket Manganese Phosphate
Mfr # K 19 LS 17
Zoro # G8496122
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 81mm
- Material Gedore Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # K 19 LS 17
- Zoro # G8496122
- Country of Origin Germany
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 81mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Special Steel |
Item | Impact Socket |
Socket Type | Hexagon, Long Pattern Impact |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Description
Impact Socket,1/2 In.,Sleeve 17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9621)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- CAPRI TOOLS 1/2 in Drive 7/16 in 6-Point SAE Stubby Impact Socket (CP55450)
- HOUGEN 13/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18126)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 8)
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 17)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38230)
- K-TOOL INTERNATIONAL K Tool International KTI21627 1/4 Inch Drive Alloy Steel Torx Socket T-27 (KTI21627)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038D)
- Gedore Sockets & Ratchets