Shop All Impact Sockets
Gedore
1/2" Square Drive Impact Socket Manganese Phosphate
Mfr # K 19 L 23
Zoro # G8496098
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 82mm
- Material Gedore Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # K 19 L 23
- Zoro # G8496098
- Country of Origin Germany
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 82mm |
Size | 23mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Special Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Hexagon, Long Pattern Impact |
Finish | Manganese Phosphate |
Description
Impact Socket,1/2 In.,Long 23mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (501117)
- BLACK & DECKER Switch Kit (429977-00)
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- IRWIN Lenox Gold 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 5 pk (210979110GR)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-636)
- POWERBUILT 1/2" Drive 13/16" Thin Wall Color Lug Nut Skt (941043)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6152)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38221)
- Gedore Impact Sockets