Shop All Impact Sockets
Gedore
1/2" Square Drive Impact Socket Manganese Phosphate
Mfr # K 19 L 13
Zoro # G8496019
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 77mm
- Material Gedore Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # K 19 L 13
- Zoro # G8496019
- Country of Origin Germany
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 77mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Special Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Hexagon, Long Pattern Impact |
Category Type | Impact Socket |
Description
Impact Socket,1/2 In.,Long 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- M.A. FORD 1/4 X 1-1/4X.090Cr Blaze Endmill (79000001)
- WESTWARD Center Punch, 7/16 In Hex, 5 1/4 In L (2AJD1)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413501)
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 17)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 8)
- WRIGHT TOOL 1 in Drive Impact Socket 37 mm Size, Deep Socket, black oxide (89-37MM)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Deep Depth, Black Oxide (4LXY2)
- PROTO SKT IMP 1DR 1-13/16 6PT DEEP (PO10029L)
- Gedore Sockets & Ratchets