Shop All Impact Sockets
Gedore
1/2" Square Drive Impact Socket Gun Metal
Mfr # KR 19 19
Zoro # G8496070
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Gedore Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KR 19 19
- Zoro # G8496070
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 38mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Special Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Gun Metal |
Socket Type | Hexagon Impact |
Description
Impact Socket,1/2 In.,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD Knife, Truxton, 5", Drop Point, Fixed Blade (12149)
- KYOCERA Threading Insert, PVD Carbide (KCTP2LPR1215)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 12-24 Nc (96106)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 17)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 8)
- URREA 3/8" drive 6-point tall impact socket 11MM (7211M)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LXD5)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- Gedore Impact Sockets