Shop All Impact Sockets
Gedore
1/2" Square Drive Impact Socket Gun Metal
Mfr # K 19 19
Zoro # G8495903
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Gedore Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # K 19 19
- Zoro # G8495903
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" Square |
Overall Length | 38mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Special Steel |
Item | Impact Socket |
Finish | Gun Metal |
Category Type | Hex Socket |
Socket Type | Hexagon Impact |
Description
Impact Socket,1/2 In.,Hex 19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Patch, 8x8", 25 pcs. (DC420)
- KLEIN TOOLS Black Leather 1 Pockets, 5188 (5188)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 5 pcs (J72142)
- HHIP Center Line Gage Set For 4 6 And 8" Calipers (4100-0040)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Impact Socket (SID13225)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 10mm (84311N)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXP1)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6212)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (930T)
- Gedore Impact Sockets