Shop All Sockets
Gedore
1/2" Square Drive, 7/16" SAE Socket, 12 Points
Mfr # D 19 7/16AF
Zoro # G8758150
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Bi-Hexagon UD Profile
- SAE or Metric SAE
- Number of Points 12
- Overall Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" Square |
Overall Length | 38mm |
Size | 7/16" |
Details
Socket Type | Bi-Hexagon UD Profile |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Chrome plated |
Item | Socket |
Description
Socket,1/2 In.,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16)
- LIGHT HOUSE BEAUTY 81259CRD 0.38 in. Drive 59pc Fract. And Metric Duo-Socket Set - 12 Pt. (LI2613537)
- KRAFT TOOL Square End Laminated Canvas-Resin, 16"x5 (CF531PF)
- TE-CO T-Bolt, SS, 1/2-13x2 (46481)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GEDORE Socket Wrench, 12mm (25 V 12)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 14 mm L.38 mm (03010014)
- Gedore Sockets