Shop All Sockets
Gedore
1/2" Square Drive, 1/2" SAE Socket, 12 Points
Mfr # D 19 1/2AF
Zoro # G8494731
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Bi-Hexagon UD Profile
- SAE or Metric SAE
- Number of Points 12
- Overall Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" Square |
Overall Length | 38mm |
Size | 1/2" |
Details
Socket Type | Bi-Hexagon UD Profile |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Chrome plated |
Item | Socket |
Description
Socket,1/2 In.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.0005" Precision Centering Indicator (4400-0020)
- CENTURY DRILL & TOOL Brad Point Wood Bit 15/32 Overall Lgth 5-3/4 Cutting Lgth 4-1/2 Rs 3/8 (37230)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6152)
- GEDORE 1/2" Square Drive, 7/16" SAE Socket, 12 Points (D 19 7/16AF)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE Socket Wrench, 8mm (25 V 8)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 12mm (80134)
- Gedore Sockets