Shop All Pipe Wrenches
This Product is Discontinued
Gedore
12 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench (Discontinued)
Mfr # 9100 2K 1
Zoro # G7415138
This Product is Discontinued
Key Features
- Overall Length 12 in
- Jaw Capacity 1 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 9100 2K 1
- Zoro # G7415138
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 12 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 1 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Handle Type | Plier-Type |
Features | Acc. to DIN 5234, Form C; Tempered, Teeth Additionally Hardened; Self-Gripping by Teeth Offset Against Direction of Rotation; Non-Slip Surfaces, in Sizes 1" and 1-1/2" with 2-Component Handles; Roller Secured Against Loss |
Jaw Material | Alloy Steel |
Adjustable | Manual |
Corrosion Resistant | No |
Finish | Chrome |
Insulated | No |
Non-Magnetic | No |
Tether Style | Tether Capable |
Jaw Texture | Serrated |
Adjustment Type | Groove |
Description
This Gedore 9100 2K 1 12 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench is a versatile tool that can be used for tightening and loosening nuts and bolts. This manual wrench has a serrated jaw capacity of 1 in., which makes it ideal for use on large bolts. It has an alloy steel handle with chrome finish, as well as a alloy steel jaw material. The Swedish pipe wrench has an overall length of 12 in., with the jaws measuring at 1 in. each. It also features a plier-type handle that can be adjusted to fit your hand perfectly. For any job requiring the use of large wrenches, this Gedore Swedish Pipe Wrench is the tool you need to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.