Shop All Hand Ratchets
Gedore
1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome
Mfr # 1993 TU-10
Zoro # G8500173
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Overall Length 99mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1993 TU-10
- Zoro # G8500173
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 99mm |
Details
Item | Telescopic Ratchet,Reversible,1/2" |
Reversing | Yes |
Finish | Chrome |
Description
Telescopic Ratchet,Reversible,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Gripping, Cutting, Locking, and Mini Pliers Set (38-Piece) (PLR99021)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- URREA 1/2" drive, 12-point short impact socket 1-3/16" (7438)
- KRAFT TOOL Stone Tracer Tool, 2" Bit, 7/8" dia. (BL382)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 4.8" L, SuperKrome Plating Finish (45174)
- Gedore Sockets & Ratchets