Shop All Socket Sets
Gedore
1/2" Drive, Socket Set Metric, 28 pcs
Mfr # 19 VMU-10
Zoro # G8758029
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 28
- Includes (23) Ratchet 1993 U-10 T Missions: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm, 33mm, 34mm, 36mm,
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 19 VMU-10
- Zoro # G8758029
- Country of Origin Germany
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 28 |
Includes | (23) Ratchet 1993 U-10 T Missions: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm, 33mm, 34mm, 36mm, |
Item | Socket Set |
Material | Vanadium Steel |
Description
Socket Set,1/2 In.,28 pcs.,Hex 10-36mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon (5706)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2020)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA38)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.5" Shank (599-792-3)
- GEDORE 1/2" Drive, Socket Set Metric, 15 pcs (D 19 L-015)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- GEDORE 1/2" Drive Socket Set (19 SKU-20)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- WILLIAMS 1/2" Drive Socket Set (WSS-30F)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (419)
- Gedore Sockets & Ratchets