Shop All Socket Sets
Gedore
1/2" Drive Socket Set, Metric, 24 pcs
Mfr # 1500 CT1-19 IS
Zoro # G8768851
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 24
- Includes (18) Contents: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1) IS 19 10 x 1, 6; (5) 12 x 2 IKS 19: 2mm, 3mm, 4mm, 8mm, 10mm
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1500 CT1-19 IS
- Zoro # G8768851
- Country of Origin Germany
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 24 |
Includes | (18) Contents: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1) IS 19 10 x 1, 6; (5) 12 x 2 IKS 19: 2mm, 3mm, 4mm, 8mm, 10mm |
Item | Socket Set |
Description
Socket Set,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 0)
- GREY PNEUMATIC 1" Drive Metric, 26 pcs (9026MD)
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- GEDORE Socket Sets 1/4 in (3300004)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard Metric Socket Set (CSAS9N)
- Gedore Sockets & Ratchets