Shop All Socket Sets
Gedore
1/2" Drive, Socket Set Metric, 15 pcs
Mfr # D 19 L-015
Zoro # G8494899
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 15
- Includes (15) Set Include: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # D 19 L-015
- Zoro # G8494899
- UPC # 04010886882399
- Country of Origin Germany
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 15 |
Includes | (15) Set Include: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm |
Item | Socket Set |
Description
Socket Set,1/2 In.,15 pcs.,UD,10-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Retractable Pilot Pin (49-59-0011)
- JOHNSON LEVEL & TOOL Drywall T Square, Adj, 48 In, Aluminum (ADS48)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- SIOUX TOOLS CHUCK 12 12 in (SP21132)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- GEDORE Socket Sets 1/4 in (3300004)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Deep Metric Socket Set (80554)
- ASTRO PNEUMATIC 1/2" Drive Metric, 8 pcs (78868)
- WERA 1/4" Drive Torx(R), Metric, 42 pcs (05003533001)
- Gedore Socket Sets