Shop All Socket Sets
Gedore
1/2" Drive Socket Set, Metric
Mfr # 1100 CT1-19
Zoro # G8498590
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Includes 1/2" Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm; 1/2" Reversible Ratchet; Universal Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1100 CT1-19
- Zoro # G8498590
- Country of Origin Germany
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Includes | 1/2" Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm; 1/2" Reversible Ratchet; Universal Extension |
Item | Socket Set |
Description
Socket Set,1/2 In.,In 1/2 L-BOXX 136
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- HHIP 1/8 X 1/2 X 4-1/2" Cobalt Cut-Off Blade (2000-1110)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- IRWIN Vise Grip VGP58100 1in. Spring Clamp (38548581002)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- GEDORE Socket Sets 1/4 in (3300004)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN29)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN39)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 21 pcs (KTI-26000)
- Gedore Sockets & Ratchets