Shop All Sockets
Gedore
1/2" Drive, SAE Socket, 4 Points
Mfr # 1930
Zoro # G8500018
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 4
- For Use With Hand Operated Sockets
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
For Use With | Hand Operated Sockets |
Output Drive Type | Male Square |
Item | Reducer |
Drive Type | Female Square |
Description
Reducer 1/2 In. To 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Base/Indicator Holder (2YND8)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100)
- K TOOL INTL Damaged Hex Screw Extractor Set 11Pc (BTK42-11HS)
- DRILL AMERICA 15/64" Cobalt Jobber Length Drill Bit (DWDCO15/64)
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE Socket Wrench, 12mm (25 V 12)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- Gedore Sockets & Ratchets