Shop All Hand Ratchets
Gedore
1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome
Mfr # 1993 GU-10 XL
Zoro # G8769673
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Overall Length 600mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1993 GU-10 XL
- Zoro # G8769673
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 600mm |
Details
Item | Ratchet,Reversible,Swivel Head,1/2" |
Reversing | Yes |
Finish | Chrome |
Description
Ratchet,Reversible,Swivel Head,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #66 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1/2" (D/AN66)
- MIDWEST RAKE Cove Trowel, 7-1/2" L x 5-3/4" W, 3/4" Rad (47409)
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- MILWAUKEE TOOL 12" 44T General Purpose Circular Saw Blade (48-40-1220)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 12)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- DEWALT Cordless Rachet, Head 3/8" W, 300 RPM (DCF510B)
- Gedore Hand Ratchets