Shop All Hand Ratchets
Gedore
1/2" Drive Ratchet, Reversible, 1/2", Long 350mm, Chrome
Mfr # 1993 U-10 L
Zoro # G8769490
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Overall Length 350mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1993 U-10 L
- Zoro # G8769490
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 350mm |
Details
Item | Ratchet,Reversible,1/2",Long 350mm |
Reversing | Yes |
Finish | Chrome |
Description
Ratchet,Reversible,1/2 In.,Long 350mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW Pt-1 Key Chain Multi-Tool (KER8800X)
- MILWAUKEE TOOL 5/8" TCT Annular Cutter 2" Depth (49-59-4063)
- PERFORMANCE TOOL 3/4 In Dr. 12 Pt Socket 41Mm Socket 12Pt 41M, W34841 (W34841)
- LENOX Band Saw Blade, 18 ft. 10" L, Blade Series: Rx+ (93274RPB185740)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- Gedore Sockets & Ratchets