Shop All Hand Ratchets
Gedore
1/2" Drive Ratchet, Reversible, 1/2", Chrome
Mfr # 1993 U-3
Zoro # G8500237
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Overall Length 270mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1993 U-3
- Zoro # G8500237
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 270mm |
Details
Item | Ratchet,Reversible,1/2" |
Reversing | Yes |
Finish | Chrome |
Description
Ratchet,Reversible,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1146)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MASD)
- AJAX TOOL WORKS TAIL PIPE CUTTER 9 OAL .498 (AJA3180)
- XTREME BLU-MOL 2-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5139B)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- WELLER Crescent 1/4 in. drive Ratchet 72 teeth (CRW1)
- Gedore Hand Ratchets