Shop All Hand Ratchets
Gedore
1/2" Drive Ratchet Handle, Coupler 1/2", Chrome
Mfr # 1993 Z-94
Zoro # G8769448
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 270mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1993 Z-94
- Zoro # G8769448
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 270mm |
Details
Item | Ratchet Handle,Coupler 1/2" |
Finish | Chrome |
Description
Ratchet Handle,Coupler 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- DRILL AMERICA 7/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/32)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw Kit (DCS312G1)
- WESTWARD 3/4 in Drive, 7/8" 12 pt SAE Socket, 12 Points (5MX76)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 25)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- PERFORMANCE TOOL 1/4 In Dr. Flex Handle Bar Breaker Bar, W36118 (W36118)
- Gedore Hand Ratchets