Shop All Insulated Sockets
Gedore
1/2" Drive Insulated Socket Metric
Mfr # VDE 19 32
Zoro # G9055999
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type VDE Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 60.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 19 32
- Zoro # G9055999
- Country of Origin Germany
- Category Insulated Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 60.5mm |
Size | 32mm |
Details
Socket Type | VDE Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Vanadium Steel |
Item | Insulated Socket |
Description
Insulated Socket,1/2 In.,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/16" HSS Se .315 X 21/32 Drill 5/8 X 2-5/8 Body 3/8 X 15/16 Shank (55-L2-195)
- SPEEDAIRE Tool Balancer, For Tool 2-4 Lb, No Lock (5YAP3)
- SIEVERT Lil Brute Tool Box, Plastic (13815-2)
- WESTWARD Eyeshield Mounting Hardware Kit (TTALES003G)
- GEDORE 3/8" Drive Extension (VDE 3090-3)
- GEDORE 1/2" Drive Extension (VDE 1990-10)
- WIHA 3/8 in Drive Insulated Socket 17 mm, Hex, Metric (31517)
- WIHA 3/8 in Drive Insulated Socket 7/8 in, Hex, SAE (31440)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- K TOOL INTL Insulated Socket 6P 1/2 Dr. 14Mm (ISR1614)
- Gedore Insulated Sockets