Shop All Impact Socket Sets
Gedore
1/2" Drive Impact Socket, 4 pcs
Mfr # K 19 LS-004
Zoro # G8496238
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Manganese Phosphate
- Number of Pieces 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # K 19 LS-004
- Zoro # G8496238
- Country of Origin Germany
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Finish | Manganese Phosphate |
Number of Pieces | 4 |
Item | Impact Socket |
Material | Steel |
Description
Impact Socket Set,1/2 In.,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-14 Npt (97205)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9')
- MAPP CASTER Tool Box and Job Box Casters, 6" Polyurethane Wheel Casters, 5000# Cap. (146UIRB620-TOOLBOX)
- GREY PNEUMATIC SKT SET 1/2" DR 13 PC 4" MET HEX DRVR I (GP1343MH)
- TEKTON 1/2 Inch Drive Deep 6-Point and 12-Point Axle Nut Impact Socket Set with Case, 14-Piece (27-39 mm) (SID92341)
- GREY PNEUMATIC 1/4", 3/8", 1/2" Drive Assorted Internal Star Impact Set, 12 pcs (1234T)
- SUNEX 3/4" Drive Impact Socket Set, SAE, 29 pcs (4696)
- DYNAMIC Tools 1/2" Drive 19 Pieces 6 Point Standard SAE Impact Socket Set (D018024)
- SUNEX 1/4" Drive Magnetc Imp Socket Set, Metric, 14 pcs (1831)
- GEARWRENCH 48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84902)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 4 to 15 mm, Metric, 28-Piece (CP51000-28MSD)
- Gedore Sockets & Ratchets