Shop All Sockets
Gedore
1/2" Drive, 8mm Metric Socket, 6 Points
Mfr # 19 8
Zoro # G8493961
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hexagon UD Profile
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 8mm |
Details
Socket Type | Hexagon UD Profile |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,1/2 In.,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- GREENLEE Jobsite Field Office, Green, 60 in W x 42 in D x 80 in H (8060DLX)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- GEDORE 1/2" Drive, 10mm Metric Socket, 6 Points (19 10)
- GEDORE Double Ended Socket Wrench, 17mm (25 PK 17)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- URREA 1" Drive 6-Point Short Socket 1-1/2" (5448H)
- Gedore Sockets & Ratchets