Shop All Hand Ratchets
Gedore
1/2" Drive 60 Geared Teeth Ratchet, Reversible, 1/2", In-Hex, Chrome
Mfr # 1993 U-20 SK
Zoro # G8500243
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Overall Length 270mm
- Finish Chrome
- Number of Geared Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1993 U-20 SK
- Zoro # G8500243
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 270mm |
Details
Item | Ratchet,Reversible,1/2",In-Hex |
Reversing | Yes |
Finish | Chrome |
Number of Geared Teeth | 60 |
Description
Ratchet,Reversible,1/2 In.,In-Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH #1 x 6" Phillips? Dual Material Screwdriver (80004H)
- WESTWARD Flat File, American, Bastard (30PA50)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 14.75mm (C62917)
- HHIP 1/4 & 3/8" Arbor Cut-Off Wheel Mandrel Set (3900-6376)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 30)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEARWRENCH 3/8" Drive 120XP Locking Flex Head Ratchet 13.5" (81297)
- Gedore Sockets & Ratchets