Shop All Hand Ratchets
Gedore
1/2" Drive 60 Geared Teeth Ratchet, Reversible, 1/2", Handle Offset, Chrome
Mfr # 1993 U-20 G
Zoro # G8769518
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Reversing Yes
- Overall Length 270mm
- Finish Chrome
- Number of Geared Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1993 U-20 G
- Zoro # G8769518
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 270mm |
Details
Item | Ratchet,Reversible,1/2",Handle Offset |
Reversing | Yes |
Finish | Chrome |
Number of Geared Teeth | 60 |
Description
Ratchet,Reversible,1/2 In.,Handle Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-SEAL CCT-SS-2 SS Crimp tool Ins-sup (SSI-CS10)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx1/4 in.Slot (ATH24-025)
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black (902400200)
- CLE-LINE 4.50mm Cobalt 135 Deg. Jobber Length Drill Bit (C18935)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE Construction Ratchet, 19 x 24mm (29 19X24)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- PRO-GRADE TOOLS 3/8" Drive Oval Oval Ratchet 3/8"Dr. (13012)
- Gedore Hand Ratchets