Shop All Sockets
Gedore
1/2" Drive, 36mm Metric Socket, 6 Points
Mfr # 19 36
Zoro # G8494199
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hexagon UD Profile
- SAE or Metric Metric
- Number of Points 6
- Overall Length 44.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 44.5mm |
Size | 36mm |
Details
Socket Type | Hexagon UD Profile |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,1/2 In.,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" Carbide Tipped Jobber Length Drill Bit (D/ACT27/64)
- DIABLO FLUSH TRIM RTR BIT 3/8""D (DR42102)
- SUNEX Sunex Tools 4300 3/4" Drive 3/4" Female to 1" Male Adapter (4300)
- POSI LOCK Jaw (PH-11654)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27117)
- Gedore Sockets & Ratchets