Shop All Sockets
Gedore
1/2" Drive, 17mm Metric Socket, 6 Points
Mfr # 19 17
Zoro # G8757791
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hexagon UD Profile
- SAE or Metric Metric
- Number of Points 6
- Overall Length 39.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 39.5mm |
Size | 17mm |
Details
Socket Type | Hexagon UD Profile |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Vanadium Steel 31CrV3 |
Finish | Polished Chrome Plated |
Item | Socket |
Description
Socket,1/2 In.,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 48"x4" RE GatorLoy W (GF10076)
- TUNGALOY Tf Flo-Lock Insert FLT-2L GP50C, PK10 (2416553)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU95)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- GEDORE Socket Wrench, 12mm (25 V 12)
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038D)
- Gedore Sockets & Ratchets