Shop All Pipe Wrenches
Gedore
11" L 2-3/8" Cap. High Speed Pipe Wrench, 11"
Mfr # 152 11
Zoro # G9058625
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11"
- Jaw Capacity 2-3/8"
- Jaw Type Serrated
- Features Forged Components; Induction-Rehardened Serrated Faces; Quick and Easy Setting with Screw Adjuster-Single-Hand Adjustment; Gripping Faces Selfinhibiting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 152 11
- Zoro # G9058625
- Country of Origin Austria
- Category Pipe Wrenches
Dimensions
Overall Length | 11" |
Details
Item | High Speed Pipe Wrench,11" |
Jaw Capacity | 2-3/8" |
Jaw Type | Serrated |
Features | Forged Components; Induction-Rehardened Serrated Faces; Quick and Easy Setting with Screw Adjuster-Single-Hand Adjustment; Gripping Faces Selfinhibiting |
Description
High Speed Pipe Wrench,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Utility Knife Utility, 6 1/2 in L (2081101)
- BON TOOL Bon 72-585 Brick Trowel Forged 13" Narrow London Leather Handle (72-585)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09754)
- XTRWELD F-02-150X140 06 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF062400HD)
- GEDORE 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 18)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- GEDORE 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 36)
- GEDORE 17 in L 1 1/2 in Cap. Alloy Steel Swedish Pipe Wrench (175 1.1/2)
- GEDORE 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (227 8)
- GEDORE 11 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench (175 1)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- Gedore Pipe Wrenches