Shop All Pipe Wrenches
Gedore
11 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 175 1
Zoro # G7415110
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 175 1
- Zoro # G7415110
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 11 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 1 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Features | Acc. to DIN 5234 Form A; Especially Sturdy Type for Heavy Use; Head Angled 85 Degrees; Drop Forged; Tempered, Teeth Additionally Hardened; Self-Gripping by Teeth Offset Against Direction of Rotation; Roller Secured Against Loss |
Handle Type | Plier-Type |
Jaw Material | Alloy Steel |
Corrosion Resistant | No |
Adjustable | Manual |
Insulated | No |
Tether Style | Tether Capable |
Adjustment Type | Groove |
Finish | Chrome |
Non-Magnetic | No |
Jaw Texture | Serrated |
Description
Swedish Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 1 in, Serrated, Overall Length 11 in, Plier-Type, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Bottoming Tap (DWT60837)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-32 IW)
- DEWALT 2-1/8" Heavy-Duty Self-Feed Bit (DW1637)
- DIABLO Hole Saw 1-1/2" (DHS1500)
- GEDORE 17 in L 1 1/2 in Cap. Alloy Steel Swedish Pipe Wrench (175 1.1/2)
- GEDORE 12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench (225 12)
- GEDORE Basin Wrench, 260mm (316500)
- GEDORE 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 10)
- GEDORE 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 36)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- RIDGID 12" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (812)
- Gedore Wrenches