Shop All Pipe Wrenches
Gedore
10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench
Mfr # 225 10
Zoro # G7414508
original price:
$47.27
29% off
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 225 10
- Zoro # G7414508
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 1 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Features | Hot-Drop Forged; Forged Parts Tempered; Self-Gripping by Teeth Offset Against Direction of Rotation; Gedore Special Hardened and Tempered Steel |
Tether Style | Tether Capable |
Adjustment Type | Groove |
Insulated | No |
Finish | Chrome |
Adjustable | Manual |
Jaw Texture | Serrated |
Corrosion Resistant | No |
Non-Magnetic | No |
Description
Straight Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 1 in, Serrated, Overall Length 10 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon Self Feed Bit, 1-1/2" dia. (DSF1500)
- SPEEDAIRE Air Hammer, 4.1 Avg CFM, 2-5/8 In Stroke (21AC14)
- KRAFT TOOL Carbon Steel Pool Trowel, 12"x4 (CF429)
- CTA MANUFACTURING SKT U-JOINT TORX E18 (CTA9230)
- GEDORE 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 36)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 24)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- GEDORE 12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench (225 12)
- GEDORE 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (227 10)
- MILWAUKEE TOOL 48 in L 8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7160)
- Gedore Wrenches