Shop All Pipe Wrenches
This Product is Discontinued
Gedore
10 in L 1 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (Discontinued)
Mfr # 9100 2K 1/2
Zoro # G7415077
This Product is Discontinued
Key Features
- Overall Length 10 in
- Jaw Capacity 1 3/8 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 9100 2K 1/2
- Zoro # G7415077
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 1 3/8 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Features | Acc. to DIN 5234, Form C; Tempered, Teeth Additionally Hardened; Self-Gripping by Teeth Offset Against Direction of Rotation; Non-Slip Surfaces, in Sizes 1" and 1-1/2" with 2-Component Handles; Roller Secured Against Loss |
Handle Type | Plier-Type |
Jaw Material | Alloy Steel |
Insulated | No |
Non-Magnetic | No |
Corrosion Resistant | No |
Tether Style | Tether Capable |
Finish | Chrome |
Jaw Texture | Serrated |
Adjustment Type | Groove |
Adjustable | Manual |
Description
With a jaw capacity of 1 3/8 in., this Gedore Swedish Pipe Wrench is an essential tool for plumbing and pipe work. Made from alloy steel, the wrench has serrated jaws that provide a firm grip on pipes. The jaws are adjustable and made of alloy steel, while the handle is plier-type and made of alloy steel as well. It also has a chrome finish for enhanced corrosion resistance. This Gedore 10" L Swedish Pipe Wrench is the perfect tool to have when you need to tighten or loosen fittings in plumbing or piping systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.