Shop All Impact Sockets
Gedore
1" Square Drive Impact Socket Gun Metal
Mfr # K 21 SL 24
Zoro # G8760101
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 100mm
- Material Gedore Vanadium Steel 59CrV4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # K 21 SL 24
- Zoro # G8760101
- UPC # 04010886936184
- Country of Origin Germany
- Category Impact Sockets
Dimensions
Drive Size | 1" Square |
Overall Length | 100mm |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Gedore Vanadium Steel 59CrV4 |
Item | Impact Socket |
Finish | Gun Metal |
Socket Type | Hexagon UD Profile, Long Pattern Impact |
Category Type | Impact Socket |
Description
Impact Socket,1 In.,Impact-Fix Long 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 18" L Cast Iron Pipe Wrench, 18" (KTI-49018)
- IRWIN Metal Combination Square, 12in, PK6 (1794469)
- STAHLWILLE TOOLS Double ended ring Wrench Size 20 x 22 mm L.300 mm (41042022)
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- GEDORE Impact Reducer 1" To 3/4" (KB 2132)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4056D)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (8748)
- WRIGHT TOOL 1 in Drive Impact Socket 85 mm Size, Standard Socket, black oxide (88-85MM)
- TEKTON 3/8 Inch Drive x 22 mm 12-Point Impact Socket (SID12322)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- Gedore Sockets & Ratchets